GROVE GEAR NH8150231.00 | AX7FKW

GROVE GEAR NH8150231.00 NH-BMQ815-10-R-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AX7FKW Model: NH8150231.00Cross Ref: NH-BMQ815-10-R-140
In Stock

Get it by Tuesday, Jun 17

€778.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.54"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.279 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 279/1000 hp
Max. Input Hp1.279 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp1 29/250 hp
Output Key Size3/16" x 1.5"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1056
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque402 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8150164.00 | AX9LWT NH8150164.0014/25 hp48CZ520 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150194.00 | AY3FEH NH8150194.001.522 hp56C370 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150230.00 | AY4NME NH8150230.001.522 hp140TC370 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150232.00 | AY4TNJ NH8150232.001.003 hp140TC446 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150203.00 | AY4YAR NH8150203.0051/250 hp56C269 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150196.00 | AY6CNH NH8150196.001.003 hp56C446 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150202.00 | AY6HGU NH8150202.000.391 hp56C462 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150231.00 NH-BMQ815-10-R-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 0.75 Inch O.D, Cast Iron
€778.32 /unit