GROVE GEAR NH8150209.00 | AY3AYQ

GROVE GEAR NH8150209.00 NH-BMQ815-20-D-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY3AYQ Model: NH8150209.00Cross Ref: NH-BMQ815-20-D-56
In Stock

Get it by Tuesday, Jun 10

€816.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance1.54"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.919 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp919/1000 hp
Max. Input Hp0.919 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.719 hp
Output Key Size3/16" x 1.5"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.3/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque518 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8150211.00 | AX8HQA NH8150211.0063/100 hp56C478 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46
GROVE GEAR NH8150214.00 | AY2UWH NH8150214.000.391 hp56C462 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46
GROVE GEAR NH8150180.00 | AY3ULZ NH8150180.0029/200 hp48CZ213 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46
GROVE GEAR NH8150210.00 | AY3UMB NH8150210.0094/125 hp56C503 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46
GROVE GEAR NH8150245.00 | AY3UMC NH8150245.000.919 hp140TC518 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46
GROVE GEAR NH8150216.00 | AY3VRM NH8150216.0029/200 hp56C213 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46
GROVE GEAR NH8150206.00 | AY6FTE NH8150206.001.522 hp56C370 lbs.-in.Double ShaftWorm860 lbs.1750 RPM3/4"€816.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150209.00 NH-BMQ815-20-D-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€816.46 /unit