GROVE GEAR NH8150195.00 | AY3JFD

GROVE GEAR NH8150195.00 NH-BMQ815-10-R-56 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY3JFD Model: NH8150195.00Cross Ref: NH-BMQ815-10-R-56
In Stock

Get it by Tuesday, Jun 10

€778.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance1.54"
Gear Ratio10:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp1 279/1000 hp
Max. Input Hp1.279 hp
Mounting TypeBase
Output Dia.3/4"
Output Hp1.116 hp
Output Keyway Size3/16" x 1 1/2"
Output Shaft Dia.3/4"
Output Shaft Length2 14/25"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesNH Series
Ships Factory DirectNo
Torque Rating402 lbs.-in.
TypeNarrow Housing Right Angle Single Reduction

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR NH8150199.00 | AX4GMZ NH8150199.00Right Handed Shaft63/100 hp-478 lbs.-in.56CWorm860 lbs.1750 RPM€778.32
GROVE GEAR NH8150107.00 | AX4JHH NH8150107.00--------€418.32
RFQ
GROVE GEAR NH8150103.00 | AX8QVQ NH8150103.00--------€418.32
RFQ
GROVE GEAR NH8150085.00 | AX8WLL NH8150085.00Right Handed Shaft1.939 hp-323 lbs.-in.56CWorm860 lbs.1750 RPM€778.32
GROVE GEAR NH8150082.00 | AX8YKA NH8150082.00Left Handed Shaft0.391 hp-462 lbs.-in.56CWorm860 lbs.1750 RPM€778.32
GROVE GEAR NH8150108.00 | AX9NPP NH8150108.00--------€418.32
RFQ
GROVE GEAR NH8150191.00 | AX9PLP NH8150191.00Left Handed Shaft51/250 hp-269 lbs.-in.56CWorm860 lbs.1750 RPM€778.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150195.00 NH-BMQ815-10-R-56 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€778.32 /unit