GROVE GEAR NH8150154.00 | AX8GBT

GROVE GEAR NH8150154.00 NH-BMQ815-60-L-48 Worm Reducer, 60:1 Ratio, 0.5 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AX8GBT Model: NH8150154.00Cross Ref: NH-BMQ815-60-L-48
In Stock

Get it by Tuesday, Jun 10

€778.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance1.54"
Frame48CZ
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1/2"
Input Bore Size1/2"
Input Dia.1/2"
Input Hp @ 1750 Rpm0.391 hp
Input Keyway Size (c Face)1/8" x 1/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp391/1000 hp
Max. Input Hp0.391 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.214 hp
Output Key Size3/16" x 1.5"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.3/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque462 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8150219.00 | AX8VKU NH8150219.001.279 hp140TC402 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150184.00 | AX9LWU NH8150184.001.003 hp56C446 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150185.00 | AY3AYP NH8150185.000.919 hp56C518 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150189.00 | AY3UMA NH8150189.0058/125 hp56C494 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150182.00 | AY3YBG NH8150182.001.522 hp56C370 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150218.00 | AY4BYW NH8150218.001.522 hp140TC370 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150151.00 | AY4ELR NH8150151.0063/100 hp48CZ478 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150154.00 NH-BMQ815-60-L-48 Worm Reducer, 60:1 Ratio, 0.5 Inch I.D, 0.75 Inch O.D, Cast Iron
€778.32 /unit