GROVE GEAR NH8150092.00 | AY3GRJ

GROVE GEAR NH8150092.00 NH-BM815-40-R-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY3GRJ Model: NH8150092.00Cross Ref: NH-BM815-40-R-56
In Stock

Get it by Thursday, Jun 12

€778.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance1.54"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialCast Iron
Max Input Hp14/25 hp
Max. Input Hp14/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.361 hp
Output Key Size3/16" x 1.5"
Output Rpm43 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque520 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8150060.00 | AY3FEE NH8150060.0029/200 hp48CZ213 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150096.00 | AY3TGL NH8150096.0029/200 hp56C213 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150125.00 | AY3WWD NH8150125.000.919 hp140TC518 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150087.00 | AY4BYV NH8150087.001.279 hp56C402 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150088.00 | AY6AYQ NH8150088.001.003 hp56C446 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150095.00 | AY6AYR NH8150095.0051/250 hp56C269 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32
GROVE GEAR NH8150124.00 | AY6HGR NH8150124.001.003 hp140TC446 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"€778.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150092.00 NH-BM815-40-R-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€778.32 /unit