GROVE GEAR NH8150017.00 | AY4AQD

GROVE GEAR NH8150017.00 NH-B815-20-R Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY4AQD Model: NH8150017.00Cross Ref: NH-B815-20-R
In Stock

Get it by Tuesday, Jun 10

€692.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance1.54"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.919 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp919/1000 hp
Max. Input Hp0.919 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.719 hp
Output Key Size3/16" x 1.5"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque518 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8150022.00 | AX9GZZ NH8150022.000.391 hp462 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150024.00 | AY6FTB NH8150024.0029/200 hp213 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150013.00 | AY6UCH NH8150013.001.939 hp323 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150016.00 | AY7QRQ NH8150016.001.003 hp446 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150020.00 | AY8CKW NH8150020.0014/25 hp520 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150014.00 | AY8GTP NH8150014.001.522 hp370 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150015.00 | AY8KGT NH8150015.001.279 hp402 lbs.-in.Right Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150017.00 NH-B815-20-R Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€692.50 /unit