GROVE GEAR NH8150012.00 | AY7WHV

GROVE GEAR NH8150012.00 NH-B815-100-L Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY7WHV Model: NH8150012.00Cross Ref: NH-B815-100-L
In Stock

Get it by Tuesday, Jun 10

€692.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance1.54"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm29/200 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp29/200 hp
Max. Input Hp29/200 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.059 hp
Output Key Size3/16" x 1.5"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.3/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque213 lbs.-in.
Overhung Load860 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR NH8150007.00 | AX7WAE NH8150007.0063/100 hp478 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150011.00 | AX8VKR NH8150011.0051/250 hp269 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150005.00 | AY3ZJD NH8150005.000.919 hp518 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150003.00 | AY6UCG NH8150003.001.279 hp402 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150010.00 | AY6ZCC NH8150010.000.391 hp462 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50
GROVE GEAR NH8150009.00 | AY7ZML NH8150009.0058/125 hp494 lbs.-in.Left Handed ShaftWorm860 lbs.1750 RPM3/4"Cast Iron€692.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8150012.00 NH-B815-100-L Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Cast Iron
€692.50 /unit