GROVE GEAR NH8130526.10 | AY2AQC

GROVE GEAR NH8130526.10 NH-HMQ813-7.5-H1-56-10 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY2AQC Model: NH8130526.10Cross Ref: NH-HMQ813-7.5-H1-56-10
In Stock

Get it by Thursday, Jun 12

€1,071.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code10
Center Distance1.33"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 1/40 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp823/1000 hp
Max. Input Hp0.823 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp0.729 hp
Output Key Size3/16" x 1.5"
Output Rpm233 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating948
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque252 lbs.-in.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOverhung LoadOutput TorqueMounting TypeFrameGear TypeGear RatioPrice
GROVE GEAR NH8130081.00 | AX8PUF NH8130081.00Left Handed Shaft57/200 hp700 lbs.327 lbs.-in.Base56CWorm-€760.44
GROVE GEAR NH8130015.00 | AX8QVL NH8130015.00Right Handed Shaft0.823 hp700 lbs.263 lbs.-in.Base-Worm-€671.06
GROVE GEAR NH8130125.00 | AX8QVM NH8130125.00Right Handed Shaft0.551 hp700 lbs.320 lbs.-in.Base48CZWorm-€760.44
GROVE GEAR NH8130026.00 | AX8RQR NH8130026.00---252 lbs.-in.--Worm-€490.25
GROVE GEAR NH8130063.00 | AX8RQT NH8130063.00Double Shaft0.823 hp700 lbs.263 lbs.-in.Base56CWorm-€799.79
GROVE GEAR NH8130095.00 | AX8WLK NH8130095.00Right Handed Shaft0.121 hp860 lbs.183 lbs.-in.Base56CWorm-€760.44
GROVE GEAR NH8133003.00 | AX8ZKQ NH8133003.00--------€1,025.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8130526.10 NH-HMQ813-7.5-H1-56-10 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Cast Iron
€1,071.54 /unit