GROVE GEAR NH8130065.00 | AY7JMB

GROVE GEAR NH8130065.00 NH-BM813-20-D-56 Worm Reducer, 20:1 Ratio, 0.5 Inch I.D, 0.75 Inch O.D, Cast Iron

Item: AY7JMB Model: NH8130065.00Cross Ref: NH-BM813-20-D-56
In Stock

Get it by Wednesday, Jun 11

€799.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance1.33"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.1/2"
Input Hp @ 1750 Rpm0.551 hp
Input Keyway Size1/8" x 1"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp551/1000 hp
Max. Input Hp0.551 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp89/200 hp
Output Key Size3/16" x 1.5"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.3/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque320 lbs.-in.
Overhung Load700 lbs.
Product LineNH Series - Ironman Narrow Housing Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesNH Series
Series StyleNH-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Thread TypeCoarse
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR NH8130070.00 | AX9LWM NH8130070.000.246 hp56C313 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.79
GROVE GEAR NH8130069.00 | AY3DCH NH8130069.0057/200 hp56C327 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.79
GROVE GEAR NH8130072.00 | AY4WNE NH8130072.0021/250 hp56C143 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.79
GROVE GEAR NH8130064.00 | AY6RJW NH8130064.000.642 hp56C292 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.79
GROVE GEAR NH8130140.00 | AY6ZBZ NH8130140.000.329 hp48CZ322 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.77
GROVE GEAR NH8130068.00 | AY7CDU NH8130068.000.329 hp56C322 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.79
GROVE GEAR NH8130066.00 | AY7JMC NH8130066.0089/200 hp56C309 lbs.-in.Double ShaftWorm700 lbs.1750 RPM3/4"€799.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR NH8130065.00 NH-BM813-20-D-56 Worm Reducer, 20:1 Ratio, 0.5 Inch I.D, 0.75 Inch O.D, Cast Iron
€799.79 /unit