GROVE GEAR GRL8320175.00 | AY8YMY

GROVE GEAR GRL8320175.00 GRL-BMQ832-50-L-180 Quill Input Worm Gear Reducer

Item: AY8YMY Model: GRL8320175.00Cross Ref: GRL-BMQ832-50-L-180
Limited Availability
€1,386.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance3 1/4"
Frame180
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Hp @ 1750 Rpm2.462 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1 3/8"
Output Key Size5/16" x 2.63"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft Thrust Rating2574
Output Torque3315 lbs.-in.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGRL Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameMounting TypePrice
GROVE GEAR GRL8320307.00 | AX4BAQ GRL8320307.00WormRight Handed Shaft3.619 hp2275 lbs.-3226 lbs.-in.210TCBase€2,105.99
GROVE GEAR GRL8320047.00 | AX4BBB GRL8320047.00WormDouble Shaft2.462 hp2170 lbs.-3315 lbs.-in.56CBase€2,185.56
GROVE GEAR GRL8320283.00 | AX4HUJ GRL8320283.00Worm----2000 lbs.-in.180-€1,386.53
GROVE GEAR GRL8320309.00 | AX4NYL GRL8320309.00WormRight Handed Shaft2.462 hp2170 lbs.-3315 lbs.-in.210TCBase€2,105.99
GROVE GEAR GRL8320298.00 | AX4YKE GRL8320298.00Worm----3274 lbs.-in.210-€1,386.53
GROVE GEAR GRL8320025.00 | AX4ZJL GRL8320025.00WormLeft Handed Shaft8 23/250 hp2170 lbs.-2700 lbs.-in.56CBase€2,105.99
GROVE GEAR GRL8320046.00 | AX6XLZ GRL8320046.00WormDouble Shaft2.926 hp2275 lbs.-3303 lbs.-in.56CBase€2,185.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320175.00 GRL-BMQ832-50-L-180 Quill Input Worm Gear Reducer
€1,386.53 /unit