GROVE GEAR GRL8320161.00 | AY4KVE

GROVE GEAR GRL8320161.00 GRL-BMQ832-10-D-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AY4KVE Model: GRL8320161.00Cross Ref: GRL-BMQ832-10-D-140
In Stock

Get it by Monday, Jun 16

€2,185.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm8 23/250 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp8 23/250 hp
Max. Input Hp8 23/250 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/8"
Output Hp7.497 hp
Output Key Size5/16" x 2.63"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 3/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2026
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque2700 lbs.-in.
Overhung Load2170 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameMounting TypePrice
GROVE GEAR GRL8320307.00 | AX4BAQ GRL8320307.00WormRight Handed Shaft3.619 hp2275 lbs.-3226 lbs.-in.210TCBase€2,105.99
GROVE GEAR GRL8320047.00 | AX4BBB GRL8320047.00WormDouble Shaft2.462 hp2170 lbs.-3315 lbs.-in.56CBase€2,185.56
GROVE GEAR GRL8320283.00 | AX4HUJ GRL8320283.00Worm----2000 lbs.-in.180-€1,386.53
GROVE GEAR GRL8320309.00 | AX4NYL GRL8320309.00WormRight Handed Shaft2.462 hp2170 lbs.-3315 lbs.-in.210TCBase€2,105.99
GROVE GEAR GRL8320298.00 | AX4YKE GRL8320298.00Worm----3274 lbs.-in.210-€1,386.53
GROVE GEAR GRL8320025.00 | AX4ZJL GRL8320025.00WormLeft Handed Shaft8 23/250 hp2170 lbs.-2700 lbs.-in.56CBase€2,105.99
GROVE GEAR GRL8320046.00 | AX6XLZ GRL8320046.00WormDouble Shaft2.926 hp2275 lbs.-3303 lbs.-in.56CBase€2,185.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320161.00 GRL-BMQ832-10-D-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,185.56 /unit