GROVE GEAR GRL8320072.00 | AY4MCQ

GROVE GEAR GRL8320072.00 GRL-BM832-60-D-140 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron

Item: AY4MCQ Model: GRL8320072.00Cross Ref: GRL-BM832-60-D-140
In Stock

Get it by Tuesday, Jun 17

€2,185.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2 57/500 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp2 57/500 hp
Max. Input Hp2 57/500 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/8"
Output Hp1.515 hp
Output Key Size5/16" x 2.63"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 3/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2574
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque3274 lbs.-in.
Overhung Load2275 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight76 lbs.

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR GRL8320043.00 | AX8KDL GRL8320043.002170 lbs.5 9/50 hp56C3267 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56
GROVE GEAR GRL8320092.00 | AX9GZN GRL8320092.002275 lbs.4.373 hp180TC3360 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56
GROVE GEAR GRL8320094.00 | AY3GQE GRL8320094.002275 lbs.2.926 hp180TC3303 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56
GROVE GEAR GRL8320070.00 | AY3YAU GRL8320070.002275 lbs.2.926 hp140TC3303 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56
GROVE GEAR GRL8320203.00 | AY3YAV GRL8320203.002275 lbs.1 3/100 hp140TC2000 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56
GROVE GEAR GRL8320244.00 | AY4NLL GRL8320244.002170 lbs.6.127 hp210TC2980 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56
GROVE GEAR GRL8320093.00 | AY4YAF GRL8320093.002275 lbs.3.619 hp180TC3226 lbs.-in.Double ShaftWorm1750 RPM1 3/8"€2,185.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8320072.00 GRL-BM832-60-D-140 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.375 Inch O.D, Cast Iron
€2,185.56 /unit