GROVE GEAR GRL8260241.00 | AY4APR

GROVE GEAR GRL8260241.00 GRL-BMQ826-5-D-180 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY4APR Model: GRL8260241.00Cross Ref: GRL-BMQ826-5-D-180
In Stock

Get it by Wednesday, Jun 11

€1,533.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.62" , 2.63"
Frame Size180TC
Gearbox TypeWorm
Hp6.69 hp
Input Bore Size1 1/8"
MaterialCast Iron
Max Input Hp6 693/1000 hp
Max Overhung Load1625 lbs.
Output Rpm350 RPM
Output Shaft Dia.1 1/8"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Ratio5:1
Service Factor 11.338 SF @ 5 HP
Service Factor 22.23 SF @ 3 HP
Ships Factory DirectNo
Torque Rating1130 lbs.-in.
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput TypeHpFrame SizeMounting TypeFrameOutput TorqueOutput Shaft TypePrice
GROVE GEAR GRL8260246.00 | AX7JMZ GRL8260246.002.487 hp---Base180TC1869 lbs.-in.Double Shaft€1,533.85
GROVE GEAR GRL8260178.00 | AX8FGL GRL8260178.001.216 hpShaft1 11/50 hp-No Base--Double Shaft€1,401.07
GROVE GEAR GRL8260213.00 | AX8LWF GRL8260213.00-Double Shaft1 21/50 hp140TC---Double Shaft€1,533.85
GROVE GEAR GRL8260210.00 | AY2WVC GRL8260210.00-Double Shaft2.49 hp140TC---Double Shaft€1,533.85
GROVE GEAR GRL8260214.00 | AY3FCV GRL8260214.00-Double Shaft1 11/50 hp140TC---Double Shaft€1,533.85
GROVE GEAR GRL8260174.00 | AY3TFY GRL8260174.00-Double Shaft2.49 hp56C---Double Shaft€1,533.85
GROVE GEAR GRL8260206.00 | AY6CMJ GRL8260206.00-Double Shaft4 24/25 hp140TC---Double Shaft€1,533.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260241.00 GRL-BMQ826-5-D-180 Worm Reducer, 5:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,533.85 /unit