GROVE GEAR GRL8260224.00 | AX9MVT

GROVE GEAR GRL8260224.00 GRL-BMQ826-40-L-180 Quill Input Worm Gear Reducer, 2.63 Inch Distance, 1854 Inch/lbs Torque, Cast Iron

Item: AX9MVT Model: GRL8260224.00Cross Ref: GRL-BMQ826-40-L-180
Limited Availability
€999.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.63"
Frame180
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Hp @ 1750 Rpm1.695 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Key Size1/4" x 1 3/4"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft Thrust Rating2091
Output Torque1854 lbs.-in.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGRL Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRL8263074.00 | AX4UWF GRL8263074.00--------€1,172.28
GROVE GEAR GRL8260236.00 | AX6KFE GRL8260236.00Worm---1854 lbs.-in.180--€999.21
GROVE GEAR GRL8260151.00 | AX6WDG GRL8260151.00-Left Handed Shaft-----Left Shaft€1,339.07
GROVE GEAR GRL8260240.00 | AX7BHM GRL8260240.00Worm---851 lbs.-in.180--€999.21
GROVE GEAR GRL8265549.00 | AX8AQB GRL8265549.00--------€779.83
RFQ
GROVE GEAR GRL8260249.00 | AX8DTP GRL8260249.00Worm---1843 lbs.-in.180--€1,045.04
GROVE GEAR GRL8262015.00 | AX8DTQ GRL8262015.00--------€1,027.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260224.00 GRL-BMQ826-40-L-180 Quill Input Worm Gear Reducer, 2.63 Inch Distance, 1854 Inch/lbs Torque, Cast Iron
€999.21 /unit