GROVE GEAR GRL8260205.00 | AY4UZU

GROVE GEAR GRL8260205.00 GRL-BMQ826-5-D-140 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY4UZU Model: GRL8260205.00Cross Ref: GRL-BMQ826-5-D-140
In Stock

Get it by Friday, Jun 13

€1,533.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance2.63"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm6.693 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp6 693/1000 hp
Max. Input Hp6.693 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp6 69/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1420
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1130 lbs.-in.
Overhung Load1625 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRL8263074.00 | AX4UWF GRL8263074.00--------€1,172.28
GROVE GEAR GRL8260236.00 | AX6KFE GRL8260236.00Worm---1854 lbs.-in.180--€999.21
GROVE GEAR GRL8260151.00 | AX6WDG GRL8260151.00-Left Handed Shaft-----Left Shaft€1,339.07
GROVE GEAR GRL8260240.00 | AX7BHM GRL8260240.00Worm---851 lbs.-in.180--€999.21
GROVE GEAR GRL8265549.00 | AX8AQB GRL8265549.00--------€779.83
RFQ
GROVE GEAR GRL8260249.00 | AX8DTP GRL8260249.00Worm---1843 lbs.-in.180--€1,045.04
GROVE GEAR GRL8262015.00 | AX8DTQ GRL8262015.00--------€1,027.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260205.00 GRL-BMQ826-5-D-140 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,533.85 /unit