GROVE GEAR GRL8260197.00 | AY8CKP

GROVE GEAR GRL8260197.00 GRL-BMQ826-20-R-140 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY8CKP Model: GRL8260197.00Cross Ref: GRL-BMQ826-20-R-140
In Stock

Get it by Tuesday, Jun 10

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.62" , 2.63"
Frame Size140TC
Gearbox TypeWorm
Hp2.97 hp
Input Bore Size7/8"
MaterialCast Iron
Max Input Hp2 193/200 hp
Max Overhung Load1625 lbs.
Output Rpm87.5 RPM
Output Shaft Dia.1 1/8"
Output Shaft TypeRight Handed Shaft
Output TypeRight Shaft
Ratio20:1
Service Factor 11.485 SF @ 2 HP
Service Factor 21.98 SF @ 1 1/2 HP
Service Factor 32.97 SF @ 1 HP
Ships Factory DirectNo
Torque Rating1836 lbs.-in.
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpFrame SizeMounting TypeFrameOutput TorquePrice
GROVE GEAR GRL8260239.00 | AX7ZVK GRL8260239.000.577 hp----Base180TC1092 lbs.-in.€1,466.01
GROVE GEAR GRL8260201.00 | AX8GBQ GRL8260201.00--Right Shaft1 21/50 hp140TC---€1,466.01
GROVE GEAR GRL8260231.00 | AY3FCW GRL8260231.00--Right Shaft4.49 hp180TC---€1,466.01
GROVE GEAR GRL8260229.00 | AY3TGA GRL8260229.00--Right Shaft6.69 hp180TC---€1,336.26
GROVE GEAR GRL8260230.00 | AY3TGB GRL8260230.00--Right Shaft4 24/25 hp180TC---€1,466.01
GROVE GEAR GRL8260161.00 | AY3ZHL GRL8260161.002.965 hp20:1Shaft2.97 hp-Base--€1,466.01
GROVE GEAR GRL8260163.00 | AY3ZHM GRL8260163.00--Right Shaft2 3/20 hp56C---€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260197.00 GRL-BMQ826-20-R-140 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,466.01 /unit