GROVE GEAR GRL8260189.00 | AY3TFZ

GROVE GEAR GRL8260189.00 GRL-BMQ826-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY3TFZ Model: GRL8260189.00Cross Ref: GRL-BMQ826-50-L-140
In Stock

Get it by Tuesday, Jun 10

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.63"
Gear Ratio50:1
Gearbox TypeWorm
Hp1 21/50 hp
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp1 21/50 hp
Max Overhung Load1625 lbs.
Max. Input Hp1 21/50 hp
Mounting TypeBase
Output Dia.1 1/8"
Output Hp1.023 hp
Output Keyway Size1/4" x 1 3/4"
Output Rpm35 RPM
Output Shaft Dia.1 1/8"
Output Shaft Length2.73"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRL Series
Ratio50:1
Service Factor 11.42 SF @ 1 HP
Ships Factory DirectNo
Torque Rating1843 lbs.-in.
TypeRight Angle Single Reduction
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpFrame SizeOutput Shaft TypeGear TypeOverhung LoadPrice
GROVE GEAR GRL8260148.00 | AX7HWR GRL8260148.00--Left Shaft3.61 hp56CLeft Handed Shaft--€1,466.01
GROVE GEAR GRL8260152.00 | AX7PJF GRL8260152.001.695 hp40:1Shaft1 7/10 hp-Left Handed Shaft--€1,220.59
GROVE GEAR GRL8260218.00 | AX7UMD GRL8260218.00--Left Shaft4 24/25 hp180TCLeft Handed Shaft--€1,466.01
GROVE GEAR GRL8260183.00 | AY3VQP GRL8260183.00--Left Shaft4.49 hp140TCLeft Handed Shaft--€1,466.01
GROVE GEAR GRL8260187.00 | AY3ZHN GRL8260187.00--Left Shaft2 3/20 hp140TCLeft Handed Shaft--€1,466.01
GROVE GEAR GRL8260217.00 | AY4FUQ GRL8260217.00--Left Shaft6.69 hp180TCLeft Handed Shaft--€1,466.01
GROVE GEAR GRL8260184.00 | AY6LKZ GRL8260184.003.614 hp15:1Shaft3.61 hp-Left Handed Shaft--€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260189.00 GRL-BMQ826-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,466.01 /unit