GROVE GEAR GRL8260154.00 | AY2FEQ

GROVE GEAR GRL8260154.00 GRL-BMQ826-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Right Angle Cast Iron

Item: AY2FEQ Model: GRL8260154.00Cross Ref: GRL-BMQ826-60-L-56
In Stock

Get it by Tuesday, Jun 10

€1,220.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.63"
Gear Ratio60:1
Gearbox TypeWorm
Hp1 11/50 hp
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Overhung Load1625 lbs.
Max. Input Hp1.216 hp
Motor Hp1 hp
Mounting TypeNo Base
Output Dia.1 1/8"
Output Hp0.835 hp
Output Keyway Size1/4" x 1 3/4"
Output Rpm29.2 RPM
Output Shaft Dia.1 1/8"
Output Shaft Length2.73"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRL Series
Ratio60:1
Service Factor 11.22 SF @ 1 HP
Service Factor 21.63 SF @ 3/4 HP
Service Factor 32.44 SF @ 1/2 HP
Ships Factory DirectNo
Torque Rating1805 lbs.-in.
TypeRight Angle Single Reduction
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRL8263074.00 | AX4UWF GRL8263074.00--------€1,172.28
GROVE GEAR GRL8260236.00 | AX6KFE GRL8260236.00Worm---1854 lbs.-in.180--€999.21
GROVE GEAR GRL8260151.00 | AX6WDG GRL8260151.00-Left Handed Shaft-----Left Shaft€1,339.07
GROVE GEAR GRL8260240.00 | AX7BHM GRL8260240.00Worm---851 lbs.-in.180--€999.21
GROVE GEAR GRL8265549.00 | AX8AQB GRL8265549.00--------€779.83
RFQ
GROVE GEAR GRL8260249.00 | AX8DTP GRL8260249.00Worm---1843 lbs.-in.180--€1,045.04
GROVE GEAR GRL8262015.00 | AX8DTQ GRL8262015.00--------€1,027.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260154.00 GRL-BMQ826-60-L-56 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.125 Inch O.D, Right Angle Cast Iron
€1,220.59 /unit