GROVE GEAR GRL8260130.00 | AY8LRB

GROVE GEAR GRL8260130.00 GRL-BM826-60-R-180 Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY8LRB Model: GRL8260130.00Cross Ref: GRL-BM826-60-R-180
In Stock

Get it by Monday, Jun 16

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm1 27/125 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 27/125 hp
Max. Input Hp1 27/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp0.835 hp
Output Key Size1/4" x 1 3/4"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2091
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1805 lbs.-in.
Overhung Load1625 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRL8263074.00 | AX4UWF GRL8263074.00--------€1,172.28
GROVE GEAR GRL8260236.00 | AX6KFE GRL8260236.00Worm---1854 lbs.-in.180--€999.21
GROVE GEAR GRL8260151.00 | AX6WDG GRL8260151.00-Left Handed Shaft-----Left Shaft€1,339.07
GROVE GEAR GRL8260240.00 | AX7BHM GRL8260240.00Worm---851 lbs.-in.180--€999.21
GROVE GEAR GRL8265549.00 | AX8AQB GRL8265549.00--------€779.83
RFQ
GROVE GEAR GRL8260249.00 | AX8DTP GRL8260249.00Worm---1843 lbs.-in.180--€1,045.04
GROVE GEAR GRL8262015.00 | AX8DTQ GRL8262015.00--------€1,027.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260130.00 GRL-BM826-60-R-180 Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,466.01 /unit