GROVE GEAR GRL8260054.00 | AY3VQN

GROVE GEAR GRL8260054.00 GRL-BM826-25-R-56 Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY3VQN Model: GRL8260054.00Cross Ref: GRL-BM826-25-R-56
In Stock

Get it by Tuesday, Jun 10

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm2.487 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp2 487/1000 hp
Max. Input Hp2.487 hp
Motor Hp2 hp
Mounting TypeBase
No. Of Gear Reductions1
Nominal Motor Hp Rating To Hp @ 1750 Rpm2 hp
Output Diameter1 1/8"
Output Hp2 19/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2091
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1869 lbs.-in.
Overhung Load1625 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadGear RatioPrice
GROVE GEAR GRL8260085.00 | AX9GZK GRL8260085.006.693 hpBase140TC1130 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260086.00 | AX9GZL GRL8260086.004.956 hpBase140TC1235 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260056.00 | AY4BYE GRL8260056.001.695 hpNo Base56C1854 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260060.00 | AY4BYF GRL8260060.000.386 hpBase56C851 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260059.00 | AY6FRE GRL8260059.000.577 hpNo Base56C1092 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260124.00 | AY6FRF GRL8260124.003.614 hpBase180TC1737 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01
GROVE GEAR GRL8260092.00 | AY7PDT GRL8260092.001.695 hpBase140TC1854 lbs.-in.Right Handed ShaftWorm1625 lbs.-€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260054.00 GRL-BM826-25-R-56 Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,466.01 /unit