GROVE GEAR GRL8260006.00 | AY6VUN

GROVE GEAR GRL8260006.00 GRL-B826-25-L Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY6VUN Model: GRL8260006.00Cross Ref: GRL-B826-25-L
In Stock

Get it by Tuesday, Jun 10

€1,220.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.63"
Gear Ratio25:1
Gearbox TypeWorm
Height8"
Input Bore Size3/4"
Input Dia.3/4"
Input Keyway Size0.1875" x 1.63"
Input Shaft Length2.38"
Input StyleShaft
Input TypeSolid Shaft
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp2 487/1000 hp
Max. Input Hp2.487 hp
Mounting TypeBase
Output Dia.1 1/8"
Output Hp2.076 hp
Output Keyway Size1/4" x 1 3/4"
Output Shaft Dia.1 1/8"
Output Shaft Length2.73"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRL Series
Ships Factory DirectNo
Torque Rating1869 lbs.-in.
TypeRight Angle Single Reduction

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRL8263074.00 | AX4UWF GRL8263074.00--------€1,172.28
GROVE GEAR GRL8260236.00 | AX6KFE GRL8260236.00Worm---1854 lbs.-in.180--€999.21
GROVE GEAR GRL8260151.00 | AX6WDG GRL8260151.00-Left Handed Shaft-----Left Shaft€1,339.07
GROVE GEAR GRL8260240.00 | AX7BHM GRL8260240.00Worm---851 lbs.-in.180--€999.21
GROVE GEAR GRL8265549.00 | AX8AQB GRL8265549.00--------€779.83
RFQ
GROVE GEAR GRL8260249.00 | AX8DTP GRL8260249.00Worm---1843 lbs.-in.180--€1,045.04
GROVE GEAR GRL8262015.00 | AX8DTQ GRL8262015.00--------€1,027.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260006.00 GRL-B826-25-L Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,220.31 /unit