GROVE GEAR GRL8260002.00 | AY6LKW

GROVE GEAR GRL8260002.00 GRL-B826-7.5-L Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY6LKW Model: GRL8260002.00Cross Ref: GRL-B826-7.5-L
In Stock

Get it by Thursday, Jun 12

€1,220.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance2.63"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size3/4"
Input Dia.3/4"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp4.571 hp
Output Key Size1/4" x 1 3/4"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1609
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1235 lbs.-in.
Overhung Load1625 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight52 lbs.

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR GRL8260007.00 | AY2UWB GRL8260007.002 29/200 hpNo Base1883 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31
GROVE GEAR GRL8260011.00 | AY3ULP GRL8260011.000.577 hpBase1092 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31
GROVE GEAR GRL8260008.00 | AY4WMM GRL8260008.001.695 hpNo Base1854 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31
GROVE GEAR GRL8260012.00 | AY6LKX GRL8260012.000.386 hpBase851 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31
GROVE GEAR GRL8260003.00 | AY6ZBN GRL8260003.004.492 hpBase1475 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31
GROVE GEAR GRL8260009.00 | AY7APD GRL8260009.001 21/50 hpNo Base1843 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31
GROVE GEAR GRL8260001.00 | AY7WHF GRL8260001.006.693 hpNo Base1130 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/8"€1,220.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260002.00 GRL-B826-7.5-L Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,220.31 /unit