GROVE GEAR GRL8213027.00 | AY2NMC

GROVE GEAR GRL8213027.00 GRL-WBMQ821-10-D-56 Worm Gear Reducers

Item: AY2NMC Model: GRL8213027.00Cross Ref: GRL-WBMQ821-10-D-56
In Stock

Get it by Monday, Jun 16

€927.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyWBMQ-D
Center Distance2.06"
Frame56C
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp2 58/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp2 47/200 hp
Output Key Size1/4" x 1.44"
Output Rpm175 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output StyleD
Output Torque805 lbs.-in.
Overhung Load1065 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRL-WBMQ-D
Service Factor1
Shaft Seal MaterialViton
Weight29 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRL8210102.00 | AX3ZAJ GRL8210102.00Worm----985 lbs.-in.-140€745.65
GROVE GEAR GRL8210057.00 | AX3ZNJ GRL8210057.00WormRight Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56C€1,043.64
GROVE GEAR GRL8210142.00 | AX4FLG GRL8210142.00-Double Shaft------€1,093.95
GROVE GEAR GRL8210114.00 | AX4GMY GRL8210114.00-Left Handed Shaft------€1,043.64
GROVE GEAR GRL8210118.00 | AX4HPA GRL8210118.00-Left Handed Shaft------€868.92
GROVE GEAR GRL8213507.20 | AX4JCR GRL8213507.20-Hollow Shaft1.129 hp-30:1-Shaft-€1,598.53
GROVE GEAR GRL8210121.00 | AX4JZZ GRL8210121.00-Right Handed Shaft------€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8213027.00 GRL-WBMQ821-10-D-56 Worm Gear Reducers
€927.17 /unit