GROVE GEAR GRL8210559.20 | AY6ZBE

GROVE GEAR GRL8210559.20 GRL-HMQ821-80-H1-140-20 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY6ZBE Model: GRL8210559.20Cross Ref: GRL-HMQ821-80-H1-140-20
In Stock

Get it by Monday, Jun 16

€1,428.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code20
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm38/125 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp38/125 hp
Max. Input Hp38/125 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp19/100 hp
Output Key Size1/4" x 2.5"
Output Rpm21 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque547 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR GRL8210551.23 | AX8HPW GRL8210551.232 58/125 hp-Shaft Mount140TC805 lbs.-in.Hollow ShaftWormCast Iron€1,428.57
GROVE GEAR GRL8210552.23 | AX8VKN GRL8210552.231.887 hp-Shaft Mount140TC897 lbs.-in.Hollow ShaftWormCast Iron€1,428.57
GROVE GEAR GRL8210539.23 | AX9KYE GRL8210539.232.464 hp10:1Shaft--Hollow Shaft-Cast Iron€1,189.40
GROVE GEAR GRL8210555.19 | AY3GQC GRL8210555.191.129 hp-Shaft Mount140TC968 lbs.-in.Hollow ShaftWormCast Iron€1,428.57
GROVE GEAR GRL8210540.23 | AY3TFT GRL8210540.231.887 hp15:1Shaft--Hollow Shaft-Cast Iron€1,428.57
GROVE GEAR GRL8210550.23 | AY3WVL GRL8210550.232.793 hp-Shaft Mount140TC692 lbs.-in.Hollow ShaftWormCast Iron€1,428.57
GROVE GEAR GRL8210557.23 | AY3YAP GRL8210557.230.769 hp-Shaft Mount140TC970 lbs.-in.Hollow ShaftWormCast Iron€1,428.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210559.20 GRL-HMQ821-80-H1-140-20 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,428.57 /unit