GROVE GEAR GRL8210558.23 | AY6LKN

GROVE GEAR GRL8210558.23 GRL-HMQ821-60-H1-140-23 Output Worm Gear Reducer, 2.06 Inch Distance, 940 Inch/lbs Torque, Cast Iron

Item: AY6LKN Model: GRL8210558.23Cross Ref: GRL-HMQ821-60-H1-140-23
Limited Availability
€973.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code23
Center Distance2.06"
Frame140
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Hp @ 1750 Rpm0.674 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter1.438"
Output Key Size3/8" x 3"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1144
Output Torque940 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRL8210102.00 | AX3ZAJ GRL8210102.00Worm----985 lbs.-in.-140€745.65
GROVE GEAR GRL8210057.00 | AX3ZNJ GRL8210057.00WormRight Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56C€1,043.64
GROVE GEAR GRL8210142.00 | AX4FLG GRL8210142.00-Double Shaft------€1,093.95
GROVE GEAR GRL8210114.00 | AX4GMY GRL8210114.00-Left Handed Shaft------€1,043.64
GROVE GEAR GRL8210118.00 | AX4HPA GRL8210118.00-Left Handed Shaft------€868.92
GROVE GEAR GRL8213507.20 | AX4JCR GRL8213507.20-Hollow Shaft1.129 hp-30:1-Shaft-€1,598.53
GROVE GEAR GRL8210121.00 | AX4JZZ GRL8210121.00-Right Handed Shaft------€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210558.23 GRL-HMQ821-60-H1-140-23 Output Worm Gear Reducer, 2.06 Inch Distance, 940 Inch/lbs Torque, Cast Iron
€973.94 /unit