GROVE GEAR GRL8210137.00 | AY4RDF

GROVE GEAR GRL8210137.00 GRL-BMQ821-20-D-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY4RDF Model: GRL8210137.00Cross Ref: GRL-BMQ821-20-D-56
In Stock

Get it by Tuesday, Jun 10

€1,093.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.06"
Frame Size56C
Gear Ratio20:1
Gearbox TypeWorm
Hp1 29/50 hp
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input Rpm1750 RPM
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp1 73/125 hp
Max Overhung Load1200 lbs.
Max. Input Hp1.584 hp
Mounting TypeBase
Output Hp1.338 hp
Output Keyway Size1/4" x 1 11/25"
Output Rpm87.5 RPM
Output Shaft Dia.1"
Output Shaft TypeDouble Shaft
Output TypeDouble Shaft
Product SeriesGRL Series
Ratio20:1
Service Factor 11.05 SF @ 1 1/2 HP
Service Factor 21.58 SF @ 1 HP
Service Factor 32.11 SF @ 3/4 HP
Ships Factory DirectNo
Torque Rating964 lbs.-in.
TypeRight Angle Single Reduction
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueMounting TypeFramePrice
GROVE GEAR GRL8210102.00 | AX3ZAJ GRL8210102.00Worm----985 lbs.-in.-140€745.65
GROVE GEAR GRL8210057.00 | AX3ZNJ GRL8210057.00WormRight Handed Shaft0.769 hp1385 lbs.-970 lbs.-in.Base56C€1,043.64
GROVE GEAR GRL8210142.00 | AX4FLG GRL8210142.00-Double Shaft------€1,093.95
GROVE GEAR GRL8210114.00 | AX4GMY GRL8210114.00-Left Handed Shaft------€1,043.64
GROVE GEAR GRL8210118.00 | AX4HPA GRL8210118.00-Left Handed Shaft------€868.92
GROVE GEAR GRL8213507.20 | AX4JCR GRL8213507.20-Hollow Shaft1.129 hp-30:1-Shaft-€1,598.53
GROVE GEAR GRL8210121.00 | AX4JZZ GRL8210121.00-Right Handed Shaft------€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210137.00 GRL-BMQ821-20-D-56 Worm Reducer, 20:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,093.95 /unit