GROVE GEAR GRL8210091.00 | AX3YZX

GROVE GEAR GRL8210091.00 GRL-BM821-30-R-140 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX3YZX Model: GRL8210091.00Cross Ref: GRL-BM821-30-R-140
In Stock

Get it by Wednesday, Jun 11

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1.129 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 129/1000 hp
Max. Input Hp1.129 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.896 hp
Output Key Size1/4" x 1.44"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque968 lbs.-in.
Overhung Load1255 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioPrice
GROVE GEAR GRL8210053.00 | AX7TVE GRL8210053.001 73/125 hp1175 lbs.No Base56C964 lbs.-in.Right Handed ShaftWorm-€1,043.64
GROVE GEAR GRL8210058.00 | AX8MVL GRL8210058.000.674 hp1415 lbs.Base56C940 lbs.-in.Right Handed ShaftWorm-€1,043.64
GROVE GEAR GRL8210050.00 | AY4BXW GRL8210050.002.793 hp1035 lbs.Base56C692 lbs.-in.Right Handed ShaftWorm-€1,043.64
GROVE GEAR GRL8210088.00 | AY4NKT GRL8210088.001.887 hp1125 lbs.Base140TC897 lbs.-in.Right Handed ShaftWorm-€1,043.64
GROVE GEAR GRL8210085.00 | AY6PPV GRL8210085.003.653 hp1000 lbs.Base140TC614 lbs.-in.Right Handed ShaftWorm-€1,043.64
GROVE GEAR GRL8210054.00 | AY6RHP GRL8210054.001.333 hp1210 lbs.No Base56C985 lbs.-in.Right Handed ShaftWorm-€1,043.64
GROVE GEAR GRL8210052.00 | AY7CCH GRL8210052.001.887 hp1125 lbs.Base56C897 lbs.-in.Right Handed ShaftWorm-€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210091.00 GRL-BM821-30-R-140 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit