GROVE GEAR GRL8210062.00 | AY3ULJ

GROVE GEAR GRL8210062.00 GRL-BM821-7.5-D-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY3ULJ Model: GRL8210062.00Cross Ref: GRL-BM821-7.5-D-56
In Stock

Get it by Monday, Jun 16

€1,093.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm2.793 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp2 793/1000 hp
Max. Input Hp2.793 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp2.562 hp
Output Key Size1/4" x 1.44"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating811
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque692 lbs.-in.
Overhung Load1035 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR GRL8210069.00 | AX3XTG GRL8210069.001385 lbs.0.769 hp56C970 lbs.-in.Double ShaftWorm1750 RPM1"€1,093.95
GROVE GEAR GRL8210063.00 | AX3XUA GRL8210063.001065 lbs.2 58/125 hp56C805 lbs.-in.Double ShaftWorm1750 RPM1"€1,093.95
GROVE GEAR GRL8210065.00 | AX6LLE GRL8210065.001175 lbs.1 73/125 hp56C964 lbs.-in.Double ShaftWorm1750 RPM1"-
RFQ
GROVE GEAR GRL8210072.00 | AX7HBE GRL8210072.001580 lbs.0.217 hp56C439 lbs.-in.Double ShaftWorm1750 RPM1"€1,093.95
GROVE GEAR GRL8210066.00 | AY4BXX GRL8210066.001210 lbs.1.333 hp56C985 lbs.-in.Double ShaftWorm1750 RPM1"€1,093.95
GROVE GEAR GRL8210099.00 | AY4TMF GRL8210099.001065 lbs.2 58/125 hp140TC805 lbs.-in.Double ShaftWorm1750 RPM1"€1,093.95
GROVE GEAR GRL8210105.00 | AY6LKH GRL8210105.001385 lbs.0.769 hp140TC970 lbs.-in.Double ShaftWorm1750 RPM1"€1,093.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8210062.00 GRL-BM821-7.5-D-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,093.95 /unit