GROVE GEAR GRG8320289.00 | AY2FEM

GROVE GEAR GRG8320289.00 GRG-BMQ832-5-L-210 Worm Reducer, 5:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY2FEM Model: GRG8320289.00Cross Ref: GRG-BMQ832-5-L-210
In Stock

Get it by Tuesday, Jun 10

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance3 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm11 23/25 hp
Input Keyway Size (c Face)5/16" x 5/32"
Input Quill Dia.1 3/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size5/16" x 5/32"
MaterialCast Iron
Max Input Hp11 23/25 hp
Max. Input Hp11 23/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp11 29/100 hp
Output Key Size3/8" x 2.63"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1605
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque2033 lbs.-in.
Overhung Load2275 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GRG8320167.00 | AX4ENU GRG8320167.00-Double Shaft-----1 1/2"€2,185.56
GROVE GEAR GRG8325786.00 | AX4FXZ GRG8325786.00Helical, Worm-0.895 hp2275 lbs.-5412 lbs.-in.56C-€2,192.99
GROVE GEAR GRG8325707.00 | AX4YBE GRG8325707.00--------€1,757.82
RFQ
GROVE GEAR GRG8322177.00 | AX6FFD GRG8322177.00Double Worm-0.378 hp2275 lbs.-5731 lbs.-in.56C-€2,137.81
GROVE GEAR GRG8320272.00 | AX6XKM GRG8320272.00WormRight Handed Shaft0.691 hp2275 lbs.-1567 lbs.-in.140TC1 1/2"€2,105.99
GROVE GEAR GRG8324095.00 | AX6ZCB GRG8324095.00--------€2,026.47
GROVE GEAR GRG8325541.00 | AX6ZCC GRG8325541.00--------€1,500.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8320289.00 GRG-BMQ832-5-L-210 Worm Reducer, 5:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,105.99 /unit