GROVE GEAR GRG8320234.00 | AX8JJB

GROVE GEAR GRG8320234.00 GRG-BM832-25-R-210 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AX8JJB Model: GRG8320234.00Cross Ref: GRG-BM832-25-R-210
In Stock

Get it by Tuesday, Jun 10

€2,105.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance3 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm4.373 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp4 373/1000 hp
Max. Input Hp4.373 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp3.732 hp
Output Key Size3/8" x 2.63"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque3360 lbs.-in.
Overhung Load2275 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight76 lbs.

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioOutput Shaft Dia.Price
GROVE GEAR GRG8320037.00 | AX7WAB GRG8320037.003.619 hp2275 lbs.56C3226 lbs.-in.Right Handed ShaftWorm-1 1/2"€2,105.99
GROVE GEAR GRG8320114.00 | AY2WUX GRG8320114.008.863 hp2275 lbs.56C2232 lbs.-in.Right Handed ShaftWorm-1 1/2"€2,105.99
GROVE GEAR GRG8320083.00 | AY4ANV GRG8320083.005 9/50 hp---Right Handed Shaft-20:11 1/2"€2,105.99
GROVE GEAR GRG8320199.00 | AY4ANW GRG8320199.001 3/100 hp2275 lbs.140TC2000 lbs.-in.Right Handed ShaftWorm-1 1/2"€2,105.99
GROVE GEAR GRG8320200.00 | AY4ANX GRG8320200.000.691 hp2275 lbs.140TC1567 lbs.-in.Right Handed ShaftWorm-1 1/2"€2,105.99
GROVE GEAR GRG8320229.00 | AY4WLY GRG8320229.0011 23/25 hp2275 lbs.210TC2033 lbs.-in.Right Handed ShaftWorm-1 1/2"€2,105.99
GROVE GEAR GRG8320033.00 | AY6FQM GRG8320033.008 23/250 hp2170 lbs.56C2700 lbs.-in.Right Handed ShaftWorm-1 1/2"€2,105.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8320234.00 GRG-BM832-25-R-210 Worm Reducer, 25:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Cast Iron
€2,105.99 /unit