GROVE GEAR GRG8320169.00 | AY4GZK

GROVE GEAR GRG8320169.00 GRG-BMQ832-10-L-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.5 Inch O.D, Cast Iron

Item: AY4GZK Model: GRG8320169.00Cross Ref: GRG-BMQ832-10-L-180
In Stock

Get it by Monday, Jun 16

€1,923.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance3 1/4"
Gear Ratio10:1
Gearbox TypeWorm
Hp8.09 hp
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size1/4" x 1/8"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp8 23/250 hp
Max Overhung Load2275 lbs.
Max. Input Hp8.092 hp
Motor Hp7 1/2 hp
Mounting TypeNo Base
Output Dia.1 1/2"
Output Hp7.497 hp
Output Keyway Size0.375" x 2.63"
Output Rpm175 RPM
Output Shaft Dia.1 1/2"
Output Shaft Length3.66"
Output Shaft TypeLeft Handed Shaft
Output TypeShaft
Product SeriesGRG Series
Ratio10:1
Service Factor 11.618 SF @ 5 HP
Service Factor 22.7 SF @ 3 HP
Ships Factory DirectNo
Torque Rating2700 lbs.-in.
TypeRight Angle Single Reduction
Weight75 lbs.

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GRG8320167.00 | AX4ENU GRG8320167.00-Double Shaft-----1 1/2"€2,185.56
GROVE GEAR GRG8325786.00 | AX4FXZ GRG8325786.00Helical, Worm-0.895 hp2275 lbs.-5412 lbs.-in.56C-€2,192.99
GROVE GEAR GRG8325707.00 | AX4YBE GRG8325707.00--------€1,757.82
RFQ
GROVE GEAR GRG8322177.00 | AX6FFD GRG8322177.00Double Worm-0.378 hp2275 lbs.-5731 lbs.-in.56C-€2,137.81
GROVE GEAR GRG8320272.00 | AX6XKM GRG8320272.00WormRight Handed Shaft0.691 hp2275 lbs.-1567 lbs.-in.140TC1 1/2"€2,105.99
GROVE GEAR GRG8324095.00 | AX6ZCB GRG8324095.00--------€2,026.47
GROVE GEAR GRG8325541.00 | AX6ZCC GRG8325541.00--------€1,500.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8320169.00 GRG-BMQ832-10-L-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.5 Inch O.D, Cast Iron
€1,923.66 /unit