GROVE GEAR GRG8265822.00 | AY3JEJ

GROVE GEAR GRG8265822.00 GRG-FMQ826-10-LL-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY3JEJ Model: GRG8265822.00Cross Ref: GRG-FMQ826-10-LL-180
Limited Availability
€1,139.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyFMQ-LL
Center Distance2.63"
Frame180TC
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Dia.1 1/8"
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Quill Dia.1 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size1/4" x 1/8"
Max. Input Hp4.492 hp
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp4.097 hp
Output Key Size1/4" x 1 3/4"
Output Rpm175 RPM
Output ShaftShaft
Output Shaft Assembly CodeLL
Output Shaft OrientationLL
Output StyleLL
Output Torque1475 lbs.-in.
Overhung Load1625 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRG-FMQ-LL
Service Factor1
Shaft Seal MaterialViton
Weight60 lbs.

Shipping Info:

Ship weight (kg) 27

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRG8260151.00 | AX4DCT GRG8260151.00-Left Handed Shaft2.145 hp30:1--No BaseShaft€1,220.59
GROVE GEAR GRG8265881.00 | AX6LLD GRG8265881.00--------€1,427.76
GROVE GEAR GRG8260205.00 | AX6WDF GRG8260205.00WormDouble Shaft6.693 hp-1130 lbs.-in.140TCBase-€1,533.85
GROVE GEAR GRG8264029.00 | AX7GDM GRG8264029.00--------€2,151.56
RFQ
GROVE GEAR GRG8264092.00 | AX7PJC GRG8264092.00--------€1,641.93
GROVE GEAR GRG8263822.00 | AX8APX GRG8263822.00--------€1,703.72
RFQ
GROVE GEAR GRG8262133.00 | AX8DTL GRG8262133.00--------€1,484.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8265822.00 GRG-FMQ826-10-LL-180 Worm Reducer, 10:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,139.53 /unit