GROVE GEAR GRG8264012.00 | AY2JQM

GROVE GEAR GRG8264012.00 GRG-DXMQ826-100-L1-56 Helical Reducer, 100:1 Ratio, 1.25 Inch Output Diameter, Cast Iron

Item: AY2JQM Model: GRG8264012.00Cross Ref: GRG-DXMQ826-100-L1-56
Limited Availability
€1,641.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2.63"
Frame56C
Gear TypeHelical, Worm
Housing ConstructionCast Iron
Housing MaterialCast Iron
Input Keyway Size3/16" x 1.38"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp1 3/250 hp
Motor Hp1 hp
Mounting Assembly1
Mounting TypeBase
No. Of Gear Reductions2
Nominal Motor Hp Rating To Hp @ 1750 Rpm1 hp
Output Diameter1 1/4"
Output Hp92/125 hp
Output Key Size1/4" x 1 3/4"
Output Rpm17.5 RPM
Output ShaftShaft
Output Shaft Assembly CodeDXMQ-L
Output Shaft OrientationL1
Output StyleSolid Shaft
Output Torque2649 lbs.-in.
Overhung Load1625 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reducer StyleL1
SeriesGR Series
Series StyleGR-DXMQ
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight78 lbs.

Shipping Info:

Ship weight (kg) 35.1

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRG8260151.00 | AX4DCT GRG8260151.00-Left Handed Shaft2.145 hp30:1--No BaseShaft€1,220.59
GROVE GEAR GRG8265881.00 | AX6LLD GRG8265881.00--------€1,427.76
GROVE GEAR GRG8260205.00 | AX6WDF GRG8260205.00WormDouble Shaft6.693 hp-1130 lbs.-in.140TCBase-€1,533.85
GROVE GEAR GRG8264029.00 | AX7GDM GRG8264029.00--------€2,151.56
RFQ
GROVE GEAR GRG8264092.00 | AX7PJC GRG8264092.00--------€1,641.93
GROVE GEAR GRG8263822.00 | AX8APX GRG8263822.00--------€1,703.72
RFQ
GROVE GEAR GRG8262133.00 | AX8DTL GRG8262133.00--------€1,484.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8264012.00 GRG-DXMQ826-100-L1-56 Helical Reducer, 100:1 Ratio, 1.25 Inch Output Diameter, Cast Iron
€1,641.93 /unit