GROVE GEAR GRG8260225.00 | AY6FQJ

GROVE GEAR GRG8260225.00 GRG-BMQ826-50-L-180 Worm Reducer, 50:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY6FQJ Model: GRG8260225.00Cross Ref: GRG-BMQ826-50-L-180
In Stock

Get it by Friday, Jun 13

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm1 21/50 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp1 21/50 hp
Max. Input Hp1 21/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1.023 hp
Output Key Size1/4" x 1 3/4"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1843 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeMounting TypeHpFrame SizeFrameOutput TorquePrice
GROVE GEAR GRG8260217.00 | AX6HGU GRG8260217.00--Left Shaft-6.69 hp180TC--€1,466.01
GROVE GEAR GRG8260187.00 | AX7APA GRG8260187.00--Left Shaft-2 3/20 hp140TC--€1,220.59
GROVE GEAR GRG8260152.00 | AX7JMY GRG8260152.001.695 hp40:1ShaftNo Base----€1,220.59
GROVE GEAR GRG8260222.00 | AX7UMC GRG8260222.002.487 hp--Base--180TC1869 lbs.-in.€1,466.01
GROVE GEAR GRG8260181.00 | AX7VNJ GRG8260181.006.693 hp--Base--140TC1130 lbs.-in.€1,466.01
GROVE GEAR GRG8260145.00 | AX8GBL GRG8260145.006.693 hp--Base--56C1130 lbs.-in.€1,466.01
GROVE GEAR GRG8260223.00 | AY3TFG GRG8260223.002 29/200 hp--Base--180TC1883 lbs.-in.€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260225.00 GRG-BMQ826-50-L-180 Worm Reducer, 50:1 Ratio, 1.125 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,466.01 /unit