GROVE GEAR GRG8260189.00 | AY2CDF

GROVE GEAR GRG8260189.00 GRG-BMQ826-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY2CDF Model: GRG8260189.00Cross Ref: GRG-BMQ826-50-L-140
In Stock

Get it by Thursday, Jun 12

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Case MaterialCast Iron
Center Distance2.62" , 2.63"
Frame Size140TC
Gearbox TypeWorm
Hp1 21/50 hp
Input Bore Size7/8"
MaterialCast Iron
Max Input Hp1 21/50 hp
Max Overhung Load1625 lbs.
Output Rpm35 RPM
Output Shaft Dia.1 1/4"
Output Shaft TypeLeft Handed Shaft
Output TypeLeft Shaft
Ratio50:1
Service Factor 11.42 SF @ 1 HP
Ships Factory DirectNo
Torque Rating1843 lbs.-in.
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRG8260151.00 | AX4DCT GRG8260151.00-Left Handed Shaft2.145 hp30:1--No BaseShaft€1,220.59
GROVE GEAR GRG8265881.00 | AX6LLD GRG8265881.00--------€1,427.76
GROVE GEAR GRG8260205.00 | AX6WDF GRG8260205.00WormDouble Shaft6.693 hp-1130 lbs.-in.140TCBase-€1,533.85
GROVE GEAR GRG8264029.00 | AX7GDM GRG8264029.00--------€2,151.56
RFQ
GROVE GEAR GRG8264092.00 | AX7PJC GRG8264092.00--------€1,641.93
GROVE GEAR GRG8263822.00 | AX8APX GRG8263822.00--------€1,703.72
RFQ
GROVE GEAR GRG8262133.00 | AX8DTL GRG8262133.00--------€1,484.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260189.00 GRG-BMQ826-50-L-140 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,466.01 /unit