GROVE GEAR GRG8260171.00 | AX8VHW

GROVE GEAR GRG8260171.00 GRG-BMQ826-10-D-56 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AX8VHW Model: GRG8260171.00Cross Ref: GRG-BMQ826-10-D-56
In Stock

Get it by Tuesday, Jun 10

€1,533.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm4.492 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp4 123/250 hp
Max. Input Hp4.492 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp4.097 hp
Output Key Size1/4" x 1 3/4"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1762
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1475 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioOutput TypeHpFrame SizeMounting TypeFrameOutput TorquePrice
GROVE GEAR GRG8260206.00 | AX7UMB GRG8260206.00--Double Shaft4 24/25 hp140TC---€1,533.85
GROVE GEAR GRG8260245.00 | AX8LWD GRG8260245.002.965 hp----Base180TC1836 lbs.-in.€1,533.85
GROVE GEAR GRG8260207.00 | AX8ULF GRG8260207.004.492 hp10:1Shaft4.49 hp-No Base--€1,533.85
GROVE GEAR GRG8260211.00 | AX8ULG GRG8260211.00--Double Shaft2 3/20 hp140TC---€1,533.85
GROVE GEAR GRG8260244.00 | AX9LWA GRG8260244.00--Double Shaft3.61 hp180TC---€1,533.85
GROVE GEAR GRG8260173.00 | AY3GPV GRG8260173.002.965 hp----Base56C1836 lbs.-in.€1,533.85
GROVE GEAR GRG8260213.00 | AY3WUZ GRG8260213.00--Double Shaft1 21/50 hp140TC---€1,533.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260171.00 GRG-BMQ826-10-D-56 Worm Reducer, 10:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,533.85 /unit