GROVE GEAR GRG8260121.00 | AY3TFE

GROVE GEAR GRG8260121.00 GRG-BM826-5-R-180 Worm Reducer, 5:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY3TFE Model: GRG8260121.00Cross Ref: GRG-BM826-5-R-180
In Stock

Get it by Thursday, Jun 12

€1,466.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm6.693 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
Keyway Size1/4" x 1/8"
MaterialCast Iron
Max Input Hp6 693/1000 hp
Max. Input Hp6.693 hp
Mounting TypeNo Base
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp6 69/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1420
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1130 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadPrice
GROVE GEAR GRG8260095.00 | AX7XAD GRG8260095.000.577 hp-Base140TC1092 lbs.-in.Right Handed ShaftWorm1625 lbs.€1,466.01
GROVE GEAR GRG8260055.00 | AX7XLG GRG8260055.002.145 hp30:1No Base--Right Handed Shaft--€1,220.59
GROVE GEAR GRG8260124.00 | AX8DAM GRG8260124.003.614 hp-Base180TC1737 lbs.-in.Right Handed ShaftWorm1625 lbs.€1,466.01
GROVE GEAR GRG8260058.00 | AX8LAK GRG8260058.001 27/125 hp-No Base56C1805 lbs.-in.Right Handed ShaftWorm1625 lbs.€1,220.59
GROVE GEAR GRG8260053.00 | AX8VHV GRG8260053.002.965 hp-Base56C1836 lbs.-in.Right Handed ShaftWorm1625 lbs.€1,466.01
GROVE GEAR GRG8260088.00 | AY2UUM GRG8260088.003.614 hp15:1Base--Right Handed Shaft--€1,466.01
GROVE GEAR GRG8260128.00 | AY4FUA GRG8260128.001.695 hp-Base180TC1854 lbs.-in.Right Handed ShaftWorm1625 lbs.€1,466.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260121.00 GRG-BM826-5-R-180 Worm Reducer, 5:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,466.01 /unit