GROVE GEAR GRG8260068.00 | AX9XKM

GROVE GEAR GRG8260068.00 GRG-BM826-40-D-56 Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AX9XKM Model: GRG8260068.00Cross Ref: GRG-BM826-40-D-56
In Stock

Get it by Monday, Jun 16

€1,533.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm1.695 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp1 139/200 hp
Max. Input Hp1.695 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1.287 hp
Output Key Size1/4" x 1 3/4"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2091
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1854 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpGear RatioOutput TorqueFrameMounting TypeOutput TypePrice
GROVE GEAR GRG8260151.00 | AX4DCT GRG8260151.00-Left Handed Shaft2.145 hp30:1--No BaseShaft€1,220.59
GROVE GEAR GRG8265881.00 | AX6LLD GRG8265881.00--------€1,427.76
GROVE GEAR GRG8260205.00 | AX6WDF GRG8260205.00WormDouble Shaft6.693 hp-1130 lbs.-in.140TCBase-€1,533.85
GROVE GEAR GRG8264029.00 | AX7GDM GRG8264029.00--------€2,151.56
RFQ
GROVE GEAR GRG8264092.00 | AX7PJC GRG8264092.00--------€1,641.93
GROVE GEAR GRG8263822.00 | AX8APX GRG8263822.00--------€1,703.72
RFQ
GROVE GEAR GRG8262133.00 | AX8DTL GRG8262133.00--------€1,484.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260068.00 GRG-BM826-40-D-56 Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,533.85 /unit