GROVE GEAR GRG8260036.00 | AY6UAG

GROVE GEAR GRG8260036.00 GRG-B826-100-D Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY6UAG Model: GRG8260036.00Cross Ref: GRG-B826-100-D
In Stock

Get it by Tuesday, Jun 10

€1,289.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance2.63"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size3/4"
Input Dia.3/4"
Input Hp @ 1750 Rpm0.386 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp193/500 hp
Max. Input Hp0.386 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp59/250 hp
Output Key Size1/4" x 1 3/4"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2091
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque851 lbs.-in.
Overhung Load1625 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight52 lbs.

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR GRG8260026.00 | AY7CBP GRG8260026.004.956 hp1235 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"Cast Iron€1,289.35
GROVE GEAR GRG8260035.00 | AY7MNE GRG8260035.000.577 hp1092 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"Cast Iron€1,289.35
GROVE GEAR GRG8260029.00 | AY7QQG GRG8260029.002.965 hp1836 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"Cast Iron€1,289.35
GROVE GEAR GRG8260033.00 | AY7TDY GRG8260033.001 21/50 hp1843 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"Cast Iron€1,289.35
GROVE GEAR GRG8260025.00 | AY8GRT GRG8260025.006.693 hp1130 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"Cast Iron€1,289.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8260036.00 GRG-B826-100-D Worm Reducer, 100:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,289.35 /unit