GROVE GEAR GRG8210552.23 | AY6TZX

GROVE GEAR GRG8210552.23 GRG-HMQ821-15-H1-140-23 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.4375 Inch O.D, Cast Iron

Item: AY6TZX Model: GRG8210552.23Cross Ref: GRG-HMQ821-15-H1-140-23
In Stock

Get it by Friday, Jun 13

€1,428.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code23
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.887 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp1 887/1000 hp
Max. Input Hp1.887 hp
Motor Hp1 1/2 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 7/16"
Output Hp1.661 hp
Output Key Size3/8" x 3"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1099
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque897 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGRG-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR GRG8210543.18 | AX6HGR GRG8210543.181.129 hp-Shaft Mount56C968 lbs.-in.Hollow ShaftWormCast Iron€1,428.57
GROVE GEAR GRG8210545.23 | AX7AMT GRG8210545.230.769 hp-Shaft Mount56C970 lbs.-in.Hollow ShaftWormCast Iron€1,428.57
GROVE GEAR GRG8210545.16 | AX7NPM GRG8210545.160.769 hp50:1Shaft--Hollow Shaft-Cast Iron€1,360.54
GROVE GEAR GRG8210544.16 | AX7PJB GRG8210544.160.916 hp40:1Shaft--Hollow Shaft-Cast Iron€1,189.40
GROVE GEAR GRG8210543.23 | AX8DAL GRG8210543.231.129 hp30:1Shaft--Hollow Shaft-Cast Iron€1,360.54
GROVE GEAR GRG8210546.16 | AX8HPT GRG8210546.160.674 hp60:1Shaft--Hollow Shaft-Cast Iron€1,189.40
GROVE GEAR GRG8210538.16 | AX8JHY GRG8210538.162.793 hp-Shaft Mount56C692 lbs.-in.Hollow ShaftWormCast Iron€1,428.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210552.23 GRG-HMQ821-15-H1-140-23 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.4375 Inch O.D, Cast Iron
€1,428.57 /unit