GROVE GEAR GRG8210092.00 | AY6TZL

GROVE GEAR GRG8210092.00 GRG-BM821-40-R-140 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron

Item: AY6TZL Model: GRG8210092.00Cross Ref: GRG-BM821-40-R-140
In Stock

Get it by Tuesday, Jun 10

€1,043.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.916 hp
Input Keyway Size3/16" x 1.38"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp229/250 hp
Max. Input Hp0.916 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.674 hp
Output Key Size1/4" x 1.44"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque971 lbs.-in.
Overhung Load1315 lbs.
Product LineGRG Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRG Series
Series StyleGRG-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Thread TypeCoarse
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GRG8210052.00 | AX9KXX GRG8210052.001.887 hp1125 lbs.-Base56C897 lbs.-in.Right Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210057.00 | AY3FCJ GRG8210057.000.769 hp1385 lbs.-Base56C970 lbs.-in.Right Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210051.00 | AY3ZGP GRG8210051.002 58/125 hp1065 lbs.-No Base56C805 lbs.-in.Right Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210091.00 | AY4BXD GRG8210091.001.129 hp1255 lbs.-Base140TC968 lbs.-in.Right Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210060.00 | AY4NJW GRG8210060.000.217 hp1580 lbs.-Base56C439 lbs.-in.Right Handed ShaftWorm€1,043.64
GROVE GEAR GRG8210054.00 | AY6RGF GRG8210054.001.333 hp-25:1Base--Right Handed Shaft-€1,043.64
GROVE GEAR GRG8210093.00 | AY7MMT GRG8210093.000.769 hp1385 lbs.-Base140TC970 lbs.-in.Right Handed ShaftWorm€1,043.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRG8210092.00 GRG-BM821-40-R-140 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Cast Iron
€1,043.64 /unit