GROVE GEAR GR8805546.00 | AX9ZBN

GROVE GEAR GR8805546.00 GR-B880-25-R Reducer, Solid Input Shaft Solid Output Shaft Right Worm

Item: AX9ZBN Model: GR8805546.00Cross Ref: GR-B880-25-R
Limited Availability
€10,623.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance8"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.1 7/8"
Input Hp @ 1750 Rpm21 9/10 hp
Input Keyway Size1/2" x 2.81"
Input Rpm1750 RPM
Input StyleSolid Shaft
No. Of Gear Reductions1
Output Diameter3"
Output Key Size3/4" x 4.5"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft DirectionRight
Output Shaft Thrust Rating4777
Output Torque17578 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth1.66"
Tap Size1"-8
Thread TypeCoarse
Weight582 lbs.

Shipping Info:

Ship weight (kg) 261.9

Product Variants

ProductModelOutput TorqueFrameGear TypeInput RpmHousing MaterialPrice
GROVE GEAR GR8805549.00 | AX8YJF GR8805549.00-----€8,477.08
RFQ
GROVE GEAR GR8805542.00 | AX9AKH GR8805542.00-----€8,280.39
RFQ
GROVE GEAR GR8805517.00 | AX9VYJ GR8805517.00-----€14,594.10
RFQ
GROVE GEAR GR8805533.00 | AY3LKD GR8805533.00-----€12,124.16
RFQ
GROVE GEAR GR8805528.00 | AY4KTU GR8805528.00-----€14,920.61
GROVE GEAR GR8805523.00 | AY4MBM GR8805523.00-----€11,185.77
GROVE GEAR GR8805534.00 | AY4MBN GR8805534.0017507 lbs.-in.210Worm1750 RPMCast Iron€12,215.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8805546.00 GR-B880-25-R Reducer, Solid Input Shaft Solid Output Shaft Right Worm
€10,623.49 /unit