GROVE GEAR GR8600600.48 | AY2FDY

GROVE GEAR GR8600600.48 GR-HMQ860-15-H1-250-48 Hollow Bore Output Worm Gear Reducer

Item: AY2FDY Model: GR8600600.48Cross Ref: GR-HMQ860-15-H1-250-48
Limited Availability
€7,266.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code48
Center Distance6"
Frame250
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 5/8"
Input Hp @ 1750 Rpm19 23/100 hp
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter3"
Output Key Size3/4" x 4"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating3990
Output Torque9515 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight331 lbs.

Shipping Info:

Ship weight (kg) 148.95

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOutput TorqueFrameMounting TypeOutput Shaft Dia.Output TypeFrame SizePrice
GROVE GEAR GR8602352.00 | AX6NBJ GR8602352.00--------€5,079.32
RFQ
GROVE GEAR GR8600263.00 | AX7RBW GR8600263.00--7264 lbs.-in.210----€5,542.38
GROVE GEAR GR8602257.00 | AX7YCJ GR8602257.00--------€8,991.67
RFQ
GROVE GEAR GR8600582.39 | AX8GBH GR8600582.39--9808 lbs.-in.180----€7,266.64
GROVE GEAR GR8602309.00 | AX8LAG GR8602309.00--------€8,991.67
RFQ
GROVE GEAR GR8600572.55 | AX8PTX GR8600572.55Hollow Shaft2.571 hp5886 lbs.-in.140TCShaft Mount---€10,665.71
GROVE GEAR GR8600601.40 | AX8TPA GR8600601.40--10127 lbs.-in.250----€7,266.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8600600.48 GR-HMQ860-15-H1-250-48 Hollow Bore Output Worm Gear Reducer
€7,266.64 /unit