GROVE GEAR GR8600505.55 | AY4RBZ

GROVE GEAR GR8600505.55 GR-H860-20-H1-55 Worm Reducer, 20:1 Ratio, 1.5 Inch I.D, 3.4375 Inch O.D, Cast Iron

Item: AY4RBZ Model: GR8600505.55Cross Ref: GR-H860-20-H1-55
In Stock

Get it by Thursday, Jun 12

€9,791.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code55
Center Distance6"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size1 1/2"
Input Dia.1 1/2"
Input Hp @ 1750 Rpm15 71/100 hp
Input Keyway Size3/8" x 3"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp15 71/100 hp
Max. Input Hp15 71/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3 7/16"
Output Hp14 3/50 hp
Output Key Size7/8" x 4"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft Dia.3.438"
Output Shaft OrientationH1
Output Shaft Thrust Rating3990
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque10127 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight321 lbs.

Shipping Info:

Ship weight (kg) 144.45
Ship height (cm)57.15
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOutput TorqueFrameMounting TypeOutput Shaft Dia.Output TypeFrame SizePrice
GROVE GEAR GR8602352.00 | AX6NBJ GR8602352.00--------€5,079.32
RFQ
GROVE GEAR GR8600263.00 | AX7RBW GR8600263.00--7264 lbs.-in.210----€5,542.38
GROVE GEAR GR8602257.00 | AX7YCJ GR8602257.00--------€8,991.67
RFQ
GROVE GEAR GR8600582.39 | AX8GBH GR8600582.39--9808 lbs.-in.180----€7,266.64
GROVE GEAR GR8602309.00 | AX8LAG GR8602309.00--------€8,991.67
RFQ
GROVE GEAR GR8600572.55 | AX8PTX GR8600572.55Hollow Shaft2.571 hp5886 lbs.-in.140TCShaft Mount---€10,665.71
GROVE GEAR GR8600601.40 | AX8TPA GR8600601.40--10127 lbs.-in.250----€7,266.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8600505.55 GR-H860-20-H1-55 Worm Reducer, 20:1 Ratio, 1.5 Inch I.D, 3.4375 Inch O.D, Cast Iron
€9,791.69 /unit