GROVE GEAR GR8600010.00 | AY6MZD

GROVE GEAR GR8600010.00 GR-B860-20-R Worm Reducer, 20:1 Ratio, 1.5 Inch I.D, 2.5 Inch O.D, Cast Iron

Item: AY6MZD Model: GR8600010.00Cross Ref: GR-B860-20-R
In Stock

Get it by Tuesday, Jun 17

€7,250.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance6"
Gear Ratio20:1
Gearbox TypeWorm
Height16 1/2"
Input Dia.1 1/2"
Input Keyway Size3/8" x 3"
Input Shaft Length3.41"
Input StyleShaft
Input TypeSolid Shaft
LubricationPAG Synthetic Oil
MaterialCast Iron
Max Input Hp15 71/100 hp
Max. Input Hp15.71 hp
Mounting TypeBase
Output Dia.2 1/2"
Output Hp14 3/50 hp
Output Keyway Size5/8" x 4"
Output Shaft Length4.65"
Output Shaft TypeRight Handed Shaft
Output TypeShaft
Product SeriesGR Series
Ships Factory DirectYes
Torque Rating10127 lbs.-in.
TypeRight Angle Single Reduction

Shipping Info:

Ship weight (kg) 144.45
Ship height (cm)57.15
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOutput Shaft TypeMax. Input HpGear TypeGear RatioOverhung LoadMaterialMounting TypeOutput TypePrice
GROVE GEAR GR8600007.00 | AX8MVD GR8600007.00Left Handed Shaft6 19/125 hpWorm-3723 lbs.Cast IronBase-€7,250.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8600010.00 GR-B860-20-R Worm Reducer, 20:1 Ratio, 1.5 Inch I.D, 2.5 Inch O.D, Cast Iron
€7,250.47 /unit