GROVE GEAR GR8520564.55 | AY8TZY

GROVE GEAR GR8520564.55 GR-HM852-15-H1-250-55 Worm Reducer, 15:1 Ratio, 1.25 Inch I.D, 3.438 Inch O.D, Cast Iron

Item: AY8TZY Model: GR8520564.55Cross Ref: GR-HM852-15-H1-250-55
In Stock

Get it by Thursday, Jun 12

€6,342.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code55
Center Distance5 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm18 11/100 hp
Input Keyway Size1/4" x 3"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp18 11/100 hp
Max. Input Hp18 11/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3.438"
Output Hp16 11/20 hp
Output Key Size7/8" x 4"
Output Rpm116 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft Dia.3.438"
Output Shaft OrientationH1
Output Shaft Thrust Rating3033
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque8941 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight254 lbs.

Shipping Info:

Ship weight (kg) 114.3
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8525737.00 | AX6CNW GR8525737.00Worm----9351 lbs.-in.--€3,190.31
GROVE GEAR GR8520262.00 | AX6ZCA GR8520262.00-Left Handed Shaft-----2"€4,940.89
GROVE GEAR GR8525524.00 | AX6ZVY GR8525524.00--------€5,265.43
GROVE GEAR GR8522534.39 | AX7LFA GR8522534.39--------€3,964.28
RFQ
GROVE GEAR GR8524133.00 | AX7LFB GR8524133.00--------€5,414.43
RFQ
GROVE GEAR GR8524215.00 | AX7MAW GR8524215.00--------€5,414.43
RFQ
GROVE GEAR GR8520600.39 | AX7WLM GR8520600.39Worm----8941 lbs.-in.180-€4,320.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520564.55 GR-HM852-15-H1-250-55 Worm Reducer, 15:1 Ratio, 1.25 Inch I.D, 3.438 Inch O.D, Cast Iron
€6,342.56 /unit