GROVE GEAR GR8520501.55 | AX7RBU

GROVE GEAR GR8520501.55 GR-H852-5-H1-55 Worm Reducer, 5:1 Ratio, 1.25 Inch I.D, 3.438 Inch O.D, Cast Iron

Item: AX7RBU Model: GR8520501.55Cross Ref: GR-H852-5-H1-55
In Stock

Get it by Friday, Jun 13

€5,660.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code55
Center Distance5 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm32 51/100 hp
Input Keyway Size1/4" x 3"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp32 51/100 hp
Max. Input Hp32 51/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3 7/16"
Output Hp31 17/100 hp
Output Key Size7/8" x 4"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1675
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque5753 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight232 lbs.

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypeMaterialPrice
GROVE GEAR GR8520512.36 | AX8CFJ GR8520512.362 9/125 hp4646 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft MountCast Iron€5,660.44
GROVE GEAR GR8520505.36 | AY4BVR GR8520505.3615 14/25 hp9351 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft MountCast Iron€5,660.44
GROVE GEAR GR8520507.47 | AY6AUE GR8520507.4710.538 hp9627 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft MountCast Iron€5,660.44
GROVE GEAR GR8520503.32 | AY7DPE GR8520503.3223 3/20 hp7827 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft MountCast Iron€5,660.44
GROVE GEAR GR8520508.39 | AY7UQF GR8520508.398 21/200 hp9419 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft MountCast Iron€5,660.44
GROVE GEAR GR8520510.55 | AY8AVK GR8520510.555.816 hp9212 lbs.-in.WormHollow Shaft1750 RPMCast IronShaft MountCast Iron€5,660.44
GROVE GEAR GR8525546.00 | AY8CHJ GR8525546.006.777 hp9362 lbs.-in.Worm-1750 RPMCast IronShaft Mount-€4,137.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520501.55 GR-H852-5-H1-55 Worm Reducer, 5:1 Ratio, 1.25 Inch I.D, 3.438 Inch O.D, Cast Iron
€5,660.44 /unit