GROVE GEAR GR8520363.00 | AX9PKH

GROVE GEAR GR8520363.00 GR-BMQ852-10-L-250 Worm Reducer, 10:1 Ratio, 1.625 Inch I.D, 2 Inch O.D, Cast Iron

Item: AX9PKH Model: GR8520363.00Cross Ref: GR-BMQ852-10-L-250
In Stock

Get it by Monday, Jun 16

€4,940.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance5 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Hp @ 1750 Rpm23 3/20 hp
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp23 3/20 hp
Max. Input Hp23 3/20 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp21 73/100 hp
Output Key Size1/2" x 3.5"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2449
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque7827 lbs.-in.
Overhung Load3370 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight247 lbs.

Shipping Info:

Ship weight (kg) 111.15
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8525737.00 | AX6CNW GR8525737.00Worm----9351 lbs.-in.--€3,190.31
GROVE GEAR GR8520262.00 | AX6ZCA GR8520262.00-Left Handed Shaft-----2"€4,940.89
GROVE GEAR GR8525524.00 | AX6ZVY GR8525524.00--------€5,265.43
GROVE GEAR GR8522534.39 | AX7LFA GR8522534.39--------€3,964.28
RFQ
GROVE GEAR GR8524133.00 | AX7LFB GR8524133.00--------€5,414.43
RFQ
GROVE GEAR GR8524215.00 | AX7MAW GR8524215.00--------€5,414.43
RFQ
GROVE GEAR GR8520600.39 | AX7WLM GR8520600.39Worm----8941 lbs.-in.180-€4,320.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520363.00 GR-BMQ852-10-L-250 Worm Reducer, 10:1 Ratio, 1.625 Inch I.D, 2 Inch O.D, Cast Iron
€4,940.89 /unit