GROVE GEAR GR8520305.00 | AX7YZG

GROVE GEAR GR8520305.00 GR-BMQ852-20-R-180 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron

Item: AX7YZG Model: GR8520305.00Cross Ref: GR-BMQ852-20-R-180
In Stock

Get it by Friday, Jun 13

€4,940.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance5 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm14 14/25 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp15 14/25 hp
Max. Input Hp15 14/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp12 49/50 hp
Output Key Size1/2" x 3.5"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating3412
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque9351 lbs.-in.
Overhung Load3560 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Series StyleGR-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight247 lbs.

Shipping Info:

Ship weight (kg) 111.15
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadFrameOutput TorqueOutput TypeFrame SizeHpOutput Shaft TypePrice
GROVE GEAR GR8520311.00 | AX8ANQ GR8520311.002.906 hp---Shaft--Right Handed Shaft€4,940.89
GROVE GEAR GR8520342.00 | AX8FGB GR8520342.0012 19/100 hp3560 lbs.210TC9517 lbs.-in.---Right Handed Shaft€4,940.89
GROVE GEAR GR8520308.00 | AX8VHP GR8520308.00----Right Shaft180TC8.11 hpRight Handed Shaft€4,513.12
GROVE GEAR GR8520377.00 | AX9MUF GR8520377.0015 14/25 hp3560 lbs.250TC9351 lbs.-in.---Right Handed Shaft€4,940.89
GROVE GEAR GR8520375.00 | AY2UTK GR8520375.0023 3/20 hp3370 lbs.250TC7827 lbs.-in.---Right Handed Shaft€4,113.71
GROVE GEAR GR8520275.00 | AY2WRJ GR8520275.00----Right Shaft140TC2.91 hpRight Handed Shaft€4,940.89
GROVE GEAR GR8520306.00 | AY3FAH GR8520306.0012 19/100 hp3560 lbs.180TC9517 lbs.-in.---Right Handed Shaft€4,940.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520305.00 GR-BMQ852-20-R-180 Worm Reducer, 20:1 Ratio, 1.125 Inch I.D, 2 Inch O.D, Cast Iron
€4,940.89 /unit