GROVE GEAR GR8520005.00 | AY4NHR

GROVE GEAR GR8520005.00 GR-B852-40-L Worm Reducer, 40:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Cast Iron

Item: AY4NHR Model: GR8520005.00Cross Ref: GR-B852-40-L
In Stock

Get it by Tuesday, Jun 17

€4,265.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance5 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm8 21/200 hp
Input Keyway Size1/4" x 3"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialCast Iron
Max Input Hp8 21/200 hp
Max. Input Hp8 21/200 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp6.538 hp
Output Key Size1/2" x 3.5"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.2"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating3412
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque9419 lbs.-in.
Overhung Load3560 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Series StyleGR-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Tap Depth1 1/4"
Tap Size5/8"-11
Thread TypeCoarse
Weight232 lbs.

Shipping Info:

Ship weight (kg) 104.4
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpMounting TypeOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR GR8520007.00 | AX7FKU GR8520007.003570 lbs.5.816 hpNo Base9212 lbs.-in.Left Handed ShaftWorm1750 RPM2"€4,265.82
GROVE GEAR GR8520004.00 | AX8UKW GR8520004.003560 lbs.10.538 hpBase9627 lbs.-in.Left Handed ShaftWorm1750 RPM2"€4,265.82
GROVE GEAR GR8520003.00 | AY3FAG GR8520003.003560 lbs.15 14/25 hpBase9351 lbs.-in.Left Handed ShaftWorm1750 RPM2"€4,265.82
GROVE GEAR GR8520006.00 | AY4TJQ GR8520006.003560 lbs.6.777 hpBase9362 lbs.-in.Left Handed ShaftWorm1750 RPM2"€4,265.82
GROVE GEAR GR8520087.00 | AY6CHP GR8520087.003560 lbs.12 19/100 hpBase9517 lbs.-in.Left Handed ShaftWorm1750 RPM2"€4,265.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520005.00 GR-B852-40-L Worm Reducer, 40:1 Ratio, 1.25 Inch I.D, 2 Inch O.D, Cast Iron
€4,265.82 /unit